Shop All Heating and Cooling Tools
Robinair
Vehicle Database Card 2020, Plastic
Mfr # 34001
Zoro # G2477670
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5-1/2
- Application Automotive
- Includes Software Update Card
- Type Database Card
- For Use With 34998, R-134A Connected A/C Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 34001
- Zoro # G2477670
- UPC # 637335048232
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 5-1/2 |
Size | 5 1/2 in |
Details
Item | Vehicle Database Card 2020 |
Application | Automotive |
Includes | Software Update Card |
Type | Database Card |
For Use With | 34998, R-134A Connected A/C Machine |
Number of Pieces | 1 |
Material | Plastic |
Tool Type | Database Card |
Description
Vehicle Database Card 2020, Tool Type Database Card, Application Automotive, For Use With 34998, R-134A Connected A/C Machine, Material Plastic, Size 5 1/2 in, Includes Software Update Card, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Tailpiece, 3/4"Npt Threaded (003Z0283)
- ACCUMULAIR Pleated Air Filter, 8" x 30" x 1", 4 Pack (FB08X30_4)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 170psi Open, 250psi Close (RHS-170250)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 1", 4 Pack (FO16X20X1_4)
- ROBINAIR Recycling Filter-Driers (34430)
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers (48510)
- ROBINAIR Flush Gun Kit A/C (17595)
- ROBINAIR Recycling Filter-Driers (34724)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17490)
- AIRSEPT Recycle Guard, Recovery Only, 1/4"SAE Flre (72103)
- Robinair Heating and Cooling Tools