Shop All Automotive Specialized Tools
Robinair
Vehicle Coolant Exchanger
Mfr # 75700
Zoro # G7449635
product price: $3,340.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,340.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) External Supply Tanks, Internal Waste Tank
- Type Vehicle Coolant
- Height (In.) 47 in
- Depth (In.) 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 75700
- Zoro # G7449635
- UPC # 637335015982
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Height (In.) | 47 in |
Depth (In.) | 33 in |
Width (In.) | 26 in |
Overall Height | 47 in |
Overall Depth | 33 in |
Hose Length | 8 ft |
Overall Length | 31 in |
Overall Width | 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coolant Exchanger |
Includes | (2) External Supply Tanks, Internal Waste Tank |
Type | Vehicle Coolant |
Working Flow Max. (GPM) | 2 gpm |
Features | Engine Off Feature |
Product Type | Coolant Exchanger |
Maximum Flow Rate | 2 gpm |
Fluid Type | Antifreeze, Coolant |
Reservoir Capacity | 15 gal |
Description
Coolant Exchanger, Product Type Coolant Exchanger, Fluid Type Antifreeze, Coolant, Hose Length 8 ft, Reservoir Capacity 15 gal, Overall Length 31 in, Overall Depth 33 in, Overall Width 26 in, Overall Diameter Not Applicable, Overall Height 47 in, Features Engine Off Feature, Includes (2) External Supply Tanks, Internal Waste Tank, Maximum Flow Rate 2 gpm, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Exhaust and Tailpipe Cutter (2031DD)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8969-MPG)
- JOHNSON & JOHNSON Johnson & Johnson JOJ4711 Band Aid Variety Pack (JOJ4711)
- PETERSON MANUFACTURING Incandescent Rectangular 388 Length x 180 Width x 052 Height Amber Lens (V132A)
- ROBINAIR Tracker A/C Leak Detection Kit (16235)
- ROBINAIR Printer Paper (3-Rolls) (34214)
- ROBINAIR Vacuum Pump 220 50/60 Hz, 2 Stage (15501)
- ROBINAIR Refrigerant RRR Machine, A/C, 24" W (34788NI)
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- Robinair Service & Shop Tools