Shop All Heating and Cooling Tools
Robinair
Vehicle Capacities Database Card 2020
Mfr # 34002
Zoro # G2478687
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Plastic
- Type Database Card
- Size (In.) 5-1/2
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # 34002
- Zoro # G2478687
- UPC # 637335048249
- Country of Origin United States
- Category Heating and Cooling Tools
Dimensions
Size (In.) | 5-1/2 |
Size | 5 1/2 in |
Details
Item | Vehicle Capacities Database Card 2020 |
Number of Pieces | 1 |
Material | Plastic |
Type | Database Card |
Application | Automotive |
Includes | Software Update Card |
For Use With | AC1234-9, R-1234YF Connected A/C Recovery Machine |
Tool Type | Database Card |
Description
Vehicle Capacities Database Card 2020, Tool Type Database Card, Application Automotive, For Use With AC1234-9, R-1234YF Connected A/C Recovery Machine, Material Plastic, Size 5 1/2 in, Includes Software Update Card, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- RW BECKETT Blower Wheel 6 1/4 X 3-7/16 (2383U)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- WHITE-RODGERS Snap Disc Thermostat, 180 In/160 Out, Close on Rise (3F01-180)
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers (48510)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17492)
- ROBINAIR Recycling Filter-Driers (34430)
- ROBINAIR Neutronics Identifier Filter (16913)
- ROBINAIR Vinyl Dust Cover, Medium Gray (17490)
- ROBINAIR Recycling Filter-Driers (34724)
- DORMAN A/C Service Valve, 800-955 (800-955)
- Robinair Heating and Cooling Tools