Shop All Automotive Diagnostic & Testing Instruments
Robinair
UV Leak Detection Kit, A/C
Mfr # 16350
Zoro # G1130473
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Application Used to Locate A/C System Leaks in Both Automotive and HVAC Systems
- Includes (4) Universal A/C Dye Cartridges, Adapter, Battery Clips, Dye Cleaner, Hose, Injection Gun, Service Stickers, UV Enhancing Glasses, UV Lamp with Cord
- Standards SAE
- Features Designed With Super Luminescence, High Intensity Beam, UV Bulb Rated For 3000 Hours, Will Not Affect The Viscosity Of Refrigerant Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 16350
- Zoro # G1130473
- UPC # 637335015395
- Country of Origin Canada
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.5 oz |
Details
Item | UV Leak Detection Kit |
Number of Pieces | 6 |
Application | Used to Locate A/C System Leaks in Both Automotive and HVAC Systems |
Includes | (4) Universal A/C Dye Cartridges, Adapter, Battery Clips, Dye Cleaner, Hose, Injection Gun, Service Stickers, UV Enhancing Glasses, UV Lamp with Cord |
Standards | SAE |
Features | Designed With Super Luminescence, High Intensity Beam, UV Bulb Rated For 3000 Hours, Will Not Affect The Viscosity Of Refrigerant Lubricants |
Type | A/C |
Product Type | UV Leak Detection Kit |
Tools and Accessories Included | Adapter, Battery Clips, Dye Cleaner, Hose, Injection Gun, Service Stickers, UV Enhancing Glasses, UV Lamp with Cord |
Container Type | Cartridge |
Compatible Refrigerant Systems | R-134a |
Dyes Included | (4) 1/2 oz Twist-On Cartridges of Universal A/C Dye |
Description
UV Leak Detection Kit, Product Type UV Leak Detection Kit, Number of Pieces 6, Tools and Accessories Included Adapter, Battery Clips, Dye Cleaner, Hose, Injection Gun, Service Stickers, UV Enhancing Glasses, UV Lamp with Cord, Compatible Refrigerant Systems R-134a, Container Size 0.5 oz, Container Type Cartridge, Dyes Included (4) 1/2 oz Twist-On Cartridges of Universal A/C Dye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Circulating Oil 68 ISO Viscosity, 20 SAE, Amber (104095)
- FLOWMASTER 3.0IN(CENTER IN)/2.5IN(DUAL OUT) FLOW FX MUFFLER (72198)
- SUNEX Seal And Bearing Driver Set (3920)
- SEACHOICE Hot Dipped Galvanized Claw Anchor, 16-1/2 lbs. (41670)
- ROBINAIR Tracker Dye Cleaner (16212)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR Manifold For Model Rg5410A (16256)
- ROBINAIR Super Concentrated A/C Dye, 8 oz Bottle (16241)
- ROBINAIR Tracker Super-Brite Uv Light (16210)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- TRACERLINE Service Tool, Electronic Sniffer, Plastic (TP-9360)
- Robinair Automotive Diagnostic & Testing Instruments