Shop All Automotive Diagnostic & Testing Instruments
Robinair
Universal Dye Cartridges, 1/4 oz
Mfr # 16357
Zoro # G0903147
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Six 1/4-oz Universal Cartridges
- Number of Pieces 6
- Type A/C
- Application Used to Locate A/C System Leaks in Both Automotive and HVAC Systems, Enough for 6 Applications
- Standards SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 16357
- Zoro # G0903147
- UPC # 637335015418
- Country of Origin Canada
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 0.2 oz |
Details
Item | Universal Dye Cartridges |
Includes | Six 1/4-oz Universal Cartridges |
Number of Pieces | 6 |
Type | A/C |
Application | Used to Locate A/C System Leaks in Both Automotive and HVAC Systems, Enough for 6 Applications |
Standards | SAE |
Product Type | A/C Dye Refill |
Container Type | Cartridge |
Dyes Included | (6) 0.2 oz Twist-On Cartridges of Universal A/C Dye |
Flash Point | 212 Degrees F |
Tools and Accessories Included | Service Stickers |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 6, Tools and Accessories Included Service Stickers, Container Size 0.2 oz, Container Type Cartridge, Dyes Included (6) 0.2 oz Twist-On Cartridges of Universal A/C Dye, Features -, Flash Point 212 Degrees F, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51363 (51363)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- CONVERT-A-BALL (BLISTER/RETAIL PACKAGE)1IN SHANK 1 7/8IN & 2IN & 2 5/16IN STAINLESS B (902B)
- VALVOLINE Valvoline, ATF, 1qt. (822387)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- ROBINAIR Tracker Super-Brite Uv Light (16210)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR Robinair Ac Air Filter (15369)
- ROBINAIR Replacement Pump Module For 15400 Vacuum (40330)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- Robinair Automotive Diagnostic & Testing Instruments