Shop All Automotive Diagnostic & Testing Instruments
Robinair
Universal Dye Cartridges, 1 Oz
Mfr # 16356
Zoro # G1024247
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE
- Number of Pieces 4
- Application Used to Locate A/C System Leaks in Both Automotive and HVAC Systems, Enough for 20 Applications
- Type A/C
- Includes Four 1-Oz. Universal Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # 16356
- Zoro # G1024247
- UPC # 637335015401
- Country of Origin Canada
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 1 oz |
Details
Item | Universal Dye Cartridges |
Standards | SAE |
Number of Pieces | 4 |
Application | Used to Locate A/C System Leaks in Both Automotive and HVAC Systems, Enough for 20 Applications |
Type | A/C |
Includes | Four 1-Oz. Universal Cartridges |
Product Type | A/C Dye Refill |
Tools and Accessories Included | Service Stickers |
Dyes Included | (4) 1 oz Twist-On Cartridges of Universal A/C Dye |
Container Type | Cartridge |
Flash Point | 212 Degrees F |
Description
Universal Dye Cartridges, Product Type A/C Dye Refill, Number of Pieces 4, Tools and Accessories Included Service Stickers, Container Size 1 oz, Container Type Cartridge, Dyes Included (4) 1 oz Twist-On Cartridges of Universal A/C Dye, Features -, Flash Point 212 Degrees F, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Polaris Ranger 570 Rear DT Bumper (101360)
- ASTRO PNEUMATIC MANDREL 3/8-16 AND NOSE PIECE (AO1442-3-8-16A)
- PYLE Marine Radio & Cd/MP3 Player (PLCD43MRB)
- GROTE Primary Wire, 12 Gauge, Blue, 100 ft. Spool (87-6010)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Robinair Ac Air Filter (15369)
- ROBINAIR Manifold For Model Rg5410A (16256)
- ROBINAIR UV Leak Detection Kit, A/C (16350)
- ROBINAIR Replacement Pump Module For 15400 Vacuum (40330)
- INNOVATIVE PRODUCTS OF AMERICA Trailer Tester, 7 Round Pin, 8 pcs. (9008-SEG)
- Robinair Automotive Diagnostic Tools