Shop All Automotive Diagnostic & Testing Instruments
Robinair
Univ A/C Dye, for AC Dye Injection System
Mfr # 16240
Zoro # G2805910
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Solvent-Free
- Standards CLP Compliant, REACH Compliant, SAE J2297
- Product Type A/C Dye Refill
- Fluorescent Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 16240
- Zoro # G2805910
- UPC # 637335040724
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Container Size | 8 oz |
Details
Item | Univ A/C Dye,for AC Dye Injection System |
Number of Pieces | 1 |
Features | Solvent-Free |
Standards | CLP Compliant, REACH Compliant, SAE J2297 |
Product Type | A/C Dye Refill |
Fluorescent | Fluorescent |
Container Type | Bottle |
Flash Point | 212 Degrees F |
Fluid Type | R-1234yf Refrigerant, R-134a Refrigerant |
Compatible Refrigerant Systems | R-1234yf, R-134a |
Description
Univ A/C Dye,for AC Dye Injection System, Product Type A/C Dye Refill, Number of Pieces 1, Tools and Accessories Included Not Applicable, Compatible Refrigerant Systems R-1234yf, R-134a, Container Size 8 oz, Container Type Bottle, Features Solvent-Free, Flash Point 212 Degrees F, Fluid Type R-1234yf Refrigerant, R-134a Refrigerant, Fluorescent Fluorescent, Standards CLP Compliant, REACH Compliant, SAE J2297
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 2114 Lock'N-Pin 3/4" Pin Post - Brushed Aluminum, Fixed 11" Hgt, 1.5" Dia, Non-Threaded (2114)
- AGS Garage Door Lubricant, Aerosol, 4 oz, Hardware (GDL-8)
- DEWALT 205 pc. Mechanics Tool Set (DWMT81534)
- PEERLESS Cross Chain, V-Bar (QG6825)
- ROBINAIR Diagnostic, A/C, 5 ft. Operating Range (34888HD)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR Manifold For Model Rg5410A (16256)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Replacement Pump Module For 15400 Vacuum (40330)
- ROBINAIR Tracker Dye Cleaner (16212)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- Robinair Automotive Diagnostic & Testing Instruments