Shop All Refrigeration Access Valves
Robinair
Refrigeration Line Piercing Valve, 1/4"OD
Mfr # 40288
Zoro # G7800908
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in OD
- For Use With Refrigeration Line Piercing Valve; Fits 3/16, 1/4, 5/16, 3/8 OD
- Outside Dia. 1/4"
- Includes Gasket
- Length 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 40288
- Zoro # G7800908
- UPC # 637335004535
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in OD |
Outside Dia. | 1/4" |
Length | 3.9" |
Details
Item | Piercing Valves with Flow Control |
For Use With | Refrigeration Line Piercing Valve; Fits 3/16, 1/4, 5/16, 3/8 OD |
Includes | Gasket |
Material | metal |
Connection Type | SAE |
Description
Refrigeration Line Piercing Valve, Connection Size 1/4 in OD, Material Metal, For Use With Refrigeration Line Piercing Valve, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- MCDONNELL & MILLER 92-68 Head Gasket For 94,194. (92-68)
- ROBINAIR Acme Service Coupler (16301)
- ROBINAIR Cap, 1/4" Outside Dia., 5" L (40570)
- ROBINAIR Valve Core Removal Tool, Brass, 1/4" (13145)
- ROBINAIR Brass Caps, 1/4" O.D., 3-39/64" L, PK6 (40572)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- PARKER Service/Shut Off Valve, 3/4 In Copper (QL171R-12-12)
- Robinair AC & Refrigeration Valves