Shop All AC & Refrigeration Accessories
Robinair
Refrigerant Tank Heater, Rubber, 3-45/64"
Mfr # 10994
Zoro # G7508980
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 29/32 in
- Size 3-45/64 in
- Includes Thermal Cut Off Switch
- For Use With 30 to 50 lb Refrigerant Tanks
- Application Ensures Proper Preasure On Refrigerant Tanks Speeding Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 10994
- Zoro # G7508980
- UPC # 637335000421
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 6 29/32 in |
Size | 3-45/64 in |
Width | 6 45/64 in |
Details
Includes | Thermal Cut Off Switch |
For Use With | 30 to 50 lb Refrigerant Tanks |
Application | Ensures Proper Preasure On Refrigerant Tanks Speeding Charging |
Material | Rubber |
Color | Orange |
Item | Refrigerant Tank Heater |
Accessory Type | Refrigerant Tank Heater |
Description
Refrigerant Tank Heater, Size 3-45/64 in, Color Orange, Rubber Material, 6 29/32 in Length, Width 6 45/64 in, Ensures Proper Preasure On Refrigerant Tanks Speeding Charging, For Use With 30 to 50 lb Refrigerant Tanks, Includes Thermal Cut Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1212-250A)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- PASS & SEYMOUR Ceiling Fan Box Saf-T-Brace (33310CC)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- ROBINAIR Valve Core Removal Tool, 2" W x 6" L (18561)
- ROBINAIR Oil Injector, 13/16" W x 12-29/32" L (18490)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- NU-CALGON Coil Cleaner, 18 Oz (4127-75)
- Robinair AC & Refrigeration Accessories