Shop All Automotive Specialized Tools
Robinair
Refrigerant RRR Machine, Hybrid Vehicles, A/C, 36" L
Mfr # 34788NI-H
Zoro # G2183091
product price: $5,423.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$5,423.99
Free 30-Day Returns
Key Features
- Type A/C
- Color Gray
- Length (In.) 36 in
- Standards SAE J2788
- Extract Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 34788NI-H
- Zoro # G2183091
- UPC # 637335043862
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length (In.) | 36 in |
Height (In.) | 48 1/2 in |
Width (In.) | 24 in |
Overall Width | 24 in |
Hose Length | 9 ft |
Overall Height | 48 1/2 in |
Display Size | 4.3 in |
Overall Depth | 36 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Gas Vehicles, Hybrid Vehicles, Filter-Drier Capacity 150 lb, Tank Type External Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 4.3 in, Display Type QVGA Color LCD, Functions A/C Component Flushing, Service Record Storage, Vacuum Leak Test, Connectivity Wi-Fi Capable (Receiver Not Included), Standards SAE J2788, Hose Length 9 ft, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.2018 Pro Series Adjustable Snowmobile Dolly System (5800.2018)
- STENS Oem Replacement Belt 265-558 For Ariens 07242200 (265-558)
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (43043-FM)
- YARD TUFF Tandem ATV Disc (ATV-42TDWT)
- ROBINAIR Seal 18190A/18191A (19150)
- ROBINAIR Vacuum Pump 115, 1.5 Cfm, 1 Stage (15115)
- ROBINAIR Vacuum Pump 220 50/60 Hz, 2 Stage (15501)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- ROBINAIR Robinair Refrigerant Leak Detector (LD3)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- DENT FIX EQUIPMENT Eraser, Wheel, Offset, Style, Decal (DF-705D)
- Robinair Automotive Specialized Tools