Shop All Automotive Specialized Tools
Robinair
Refrigerant RRR Machine, A/C, 24" W
Mfr # 34788NI
Zoro # G9970143
product price: $5,423.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,423.99
Free 30-Day Returns
Key Features
- Type A/C
- Color Gray
- Standards SAE J2788
- Width (In.) 24 in
- Max. Operating Temp. (F) 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 34788NI
- Zoro # G9970143
- UPC # 637335043855
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Width (In.) | 24 in |
Height (In.) | 48 1/2 in |
Length (In.) | 36 in |
Hose Length | 9 ft |
Overall Depth | 36 in |
Display Size | 4.3 in |
Overall Height | 48 1/2 in |
Overall Width | 24 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 150 lb, Tank Type External Tank, Tank Capacity 30 lb, Operation Automatic, Display Size 4.3 in, Display Type QVGA Color LCD, Functions A/C Component Flushing, Automatic Oil Injection, Service Record Storage, Vacuum Leak Test, Connectivity Wi-Fi Capable (Receiver Not Included), Standards SAE J2788, Hose Length 9 ft, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- VELVAC Back up Alarm, 87dB, Black, 2-3/4 In H (697287)
- BUYERS PRODUCTS 1 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716750100)
- ROBINAIR Printer Paper (3-Rolls) (34214)
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- ROBINAIR Refrigerant RRR Machine, Hybrid Vehicles, A/C, 36" L (34788NI-H)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- ROBINAIR Vacuum Pump, 2 Stage, Direct Drive, 232L/M (15121A)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- HOPKINS Oil Recovery Drain, 15 Quart Cap (RHG11838)
- Robinair Service & Shop Tools