Shop All Refrigerant Recovery Systems
Robinair
Refrigerant Recovery Machine, 40 lb.
Mfr # 25200B
Zoro # G7370216
product price: $2,439.99
/ea
Free Shipping & Returns
$2,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Port
- Electrical Connections NEMA 5-15p Male Plug
- Hose Connection 1/4 in Male
- Voltage 115 V
- Compressor Oilless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 25200B
- Zoro # G7370216
- UPC # 637335003637
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Width (In.) | 14 in |
Depth (In.) | 16 in |
Height (In.) | 22 in |
Details
Item | Refrigerant Recovery Machine |
Type | 4-Port |
Electrical Connections | NEMA 5-15p Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 115 V |
Compressor | Oilless |
Weight (Lbs.) | 40 lb |
Includes | (4) 60 in Hoses with Ball Valves |
For Use With | All Refrigerants |
Requires | Recovery Tank |
Operating Temp. Range (F) | 0 Degrees to 120 Degrees |
Description
Refrigerant Recovery Machine, 4-Port, Height (In.) 22 in, Depth (In.) 16 in, Width (In.) 14 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Voltage 115 V, Operating Temp. Range (F) 0 Degrees to 120 Degrees , Requires Recovery Tank, Oilless Compressor, For Use With All Refrigerants, Includes (4) 60 in Hoses with Ball Valves, 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA KOOL Dial Duracool 36 in. H X 576 in. W Blue Foamed Polyester Dura-Cool Roll (3095)
- TORNADO Liquid Shut Off Valve (90573)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- DAYTON Capacitor (VECM42CG)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ROBINAIR Recovery Tanks (17506)
- ROBINAIR R-1234YF AC RRR Machine (AC1234-4SL)
- MAHLE RTI Ac Rrr Machine R1234Yf, 4608044900 (4608044900)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- Robinair Refrigerant Recovery Systems