Shop All Refrigerant Recovery Systems
Robinair
Refrigerant Recovery Machine, 3/8 HP, 47"H
Mfr # 17800C
Zoro # G2144223
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,492.99
Free 30-Day Returns
Key Features
- Type Twin Cylinder
- Electrical Connections NEMA 5-15 Male Plug
- Hose Connection 1/4 in FFL Connector
- Voltage 115 V
- Requires Air Purge Hose, FFL connector, Fill Hoses, Recovery Tanks, Service Hoses 18ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # 17800C
- Zoro # G2144223
- UPC # 637335046269
- Country of Origin Mexico
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 47 in |
Depth (In.) | 47 in |
Width (In.) | 30 in |
Overall Height | 47 in |
Overall Width | 30 in |
Overall Depth | 47 in |
Hose Length | 9 ft |
Display Size | 4.3 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-12, R-134a, R-22, R-402A, R-402B, R-404A, R-407A, R-407B, R-407C, R-410A, R-500, R-502, R-507, Compatible Vehicle Type Diesel Vehicles, Hybrid Vehicles, Filter-Drier Capacity 300 lb, Tank Type External Tank, Tank Capacity 50 lb, Operation Automatic, Display Size 4.3 in, Display Type Graphical Color, Functions Refrigerant Charging, Refrigerant Recovery, Connectivity No Connectivity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Collar Adaptor, 16 In (CA16)
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AX36)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- ROBINAIR R-1234YF AC RRR Machine (AC1234-4SL)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- ROBINAIR Recovery Tanks (17506)
- BLACKMAX Cylinder Recovery Machine, Automatic (TR700)
- Robinair Refrigerant Recovery Systems