Shop All UV Leak Detection
Robinair
Refrigerant Leak Detector, Adjustable Sensitivity
Mfr # LD5
Zoro # G7657382
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Halogenated Refrigerants
- Type LD5 Select Refrigerant
- Sensitivity Level Adjustable
- Sensitivity per Year 0.05 oz/yr R-134, 0.025 oz/yr R-22
- Typical Application Refrigerant Leak Detection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # LD5
- Zoro # G7657382
- UPC # 637335045996
- Country of Origin United States
- Category UV Leak Detection
Details
Item | Leak Detector |
For Use With | All Halogenated Refrigerants |
Type | LD5 Select Refrigerant |
Sensitivity Level | Adjustable |
Sensitivity per Year | 0.05 oz/yr R-134, 0.025 oz/yr R-22 |
Typical Application | Refrigerant Leak Detection |
Includes | (4) AA Alkaline Batteries, (5) Sensor Filters, Blow Molded Carrying Case, Leak Test Vial, Operator's Manual |
Design | Hand Held |
Carton Quantity | 1 |
Lamp | Yes |
Features | 3 Adjustable Sensitivity Levels, Automatic Calibration and Reset to Ambient, Comfortable Handle Grip, High Intensity LED Inspection Light, Long Life Stable Sensor, Low Battery Indicator, Unique Color Graphic LCD Display, User Friendly Message and Error Screens |
Application | Refrigerant Leak Detection |
Function | Leak Detection |
Compatible With | All Refrigerants |
Description
Leak Detector, LD5 Select Refrigerant, Adjustable Sensitivity Level, 0.05 oz/yr R-134, 0.025 oz/yr R-22, For Use With All Halogenated Refrigerants Including 1234-yf and R-134a, Includes (4) AA Alkaline Batteries, (5) Sensor Filters, Blow Molded Carrying Case, Leak Test Vial, Operator's Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&300#)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-300F (9VU35-300)
- ASHCROFT Pressure Gauge (25W1001TH 02BXUCZG200#)
- ROBINAIR Economy Refrigerant Leak Detector (LD3)
- ROBINAIR Leak Detector, Multiple Refrigerants (LD9-TG)
- ROBINAIR Premium Refrigerant Leak Detector, Adjustable Sensitivity (LD7)
- ROBINAIR AUTOMOTIVE UV LEAK DETECTOR KIT (ROB16350)
- GENERAL TOOLS General Tools NGD269 Combustible Gas Leak Detector W/Digital Level Readout (NGD269)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLBEZE)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- Robinair UV Leak Detection