Shop All Box End Wrenches
Robinair
Ratcheting Wrench, Offset, 6-29/32" L
Mfr # 11012
Zoro # G0749773
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4
- Overall Length 7 in
- SAE or Metric SAE
- Head Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 11012
- Zoro # G0749773
- UPC # 637335000407
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 7 in |
Wrench Head Sizes | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Size | 1/4" x 3/16" and 3/8" x 5/16" |
Head Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Overall Length 7 in, 25 Degrees , SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MARTOR Graphic Blade 784, PK100 (784.50)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- ROBINAIR Ratcheting Wrench, Combination, 8-7/64" L (10696)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 1-1/8x1-5/16in, Aluminum Bronze (EX202F-165UA)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- DURSTON MFG Durston 5 Piece E Torx Set E6 - E24 (VMWTC624)
- TEKTON 9 x 11 mm 45-Degree Offset Box End Wrench (WBE24309)
- Robinair Box End Wrenches