Shop All Box End Wrenches
Robinair
Ratcheting Wrench, Combination, 8-7/64" L
Mfr # 10696
Zoro # G7113325
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 4
- Overall Length 8 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 10696
- Zoro # G7113325
- UPC # 637335000339
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | Square 1/4" x 3/16" and 3/8" x 5/16" |
Wrench Head Sizes | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Head Size | 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, Overall Length 8 in, 0 Degrees , SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- ROBINAIR Ratcheting Wrench, Offset, 6-29/32" L (11012)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 30 mm L.360 mm (41042730)
- WILLIAMS Box End Wrench, Structural, 15/16 Inch Opening, 12 Inch OAL (JHW8906)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- WESTWARD Ratcheting Box End Wrench, 5-1/2" L (54PP92)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- Robinair Box End Wrenches