Shop All Automotive Tool Parts
Robinair
R1234yf A/C High/Low Couplers, Steel
Mfr # 18124
Zoro # G0357959
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- For Use With R-1234YF A/C System Service
- Number of Pieces 2
- Type 1234YF A/C
- Application Automotive A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 18124
- Zoro # G0357959
- UPC # 637335041998
- Country of Origin United States
- Category Automotive Tool Parts
Details
Material | Anodized Aluminum |
For Use With | R-1234YF A/C System Service |
Number of Pieces | 2 |
Item | R1234yf A/C High/Low Couplers |
Type | 1234YF A/C |
Application | Automotive A/C |
Part Type | Service Coupler Set |
Tool Type | Service Coupler Set |
Description
R1234yf A/C High/Low Couplers, Tool Type Service Coupler Set, Application Automotive A/C, For Use With R-1234YF A/C System Service, Material Anodized Aluminum, Number of Pieces 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGITAL ANTENNA 529-VB-S 8 VHF Antenna - Black (529-VB-S)
- HALTEC Dual Foot Lock-On Chuck, 14" long (CH-333-LO)
- MAIN FILTER PARKER 928766 Hydraulic Filter Replacement (MF0058062)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, BALL MOUNT SHANK 12LX13-1/2R (30859)
- ROBINAIR A/C Oil Injector, For PAG Oil Service (18465)
- ROBINAIR Dust Cover, For Automotive AC Units (17499)
- ROBINAIR A/C Oil Injector, For Generic Service (18460)
- DYNABRADE Non-Vacuum Dynaline Disc Pad, Vinyl-Face, (DYB57454)
- MAYHEW DOMINATOR 24-S 31" OAL (MY60147)
- OTC DIE SET MET OT7402 NS 032994 (OTC202817)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2-5/8" (BRMBC25818)
- Robinair Service & Shop Tools