Shop All Vacuum Pumps
Robinair
Pump, 1/2 HP, 35 Microns End Vac.
Mfr # 15600
Zoro # G9534695
original price:
$567.99
4% off
new price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare
- Voltage 115V AC
- Amps AC 20 A
- Weight 27 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 15600
- Zoro # G9534695
- UPC # 637335001220
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in and 3/8 in Flare |
Overall Length | 15 1/2 in |
Overall Height | 9 3/4 in |
Overall Width | 5 5/8 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 1/2 hp |
Voltage | 115V AC |
Amps AC | 20 A |
Weight | 27 lb |
Displacement | 6 cfm |
End Vacuum | 15 micron |
Oil Capacity | 15 oz |
Hz | 60 Hz |
Cord | 6 ft |
Body Material | Aluminum |
Description
Refrigerant Evacuation Pump, 6 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 115V AC, Amps AC 20 A, 60 Hz Hz, 15 micron End Vacuum, Overall Length 15 1/2 in, Overall Height 9 3/4 in, Overall Width 5 5/8 in, Weight 27 lb, Oil Capacity 15 oz, Cord 6 ft, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 50 In (7A687)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C315)
- IMPERIAL MFG Rope Gasket Fbrgls 1/4X6 Wht (GA0153)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- ROBINAIR Vacuum Pump Oil 4 Gal Per Case (13204)
- ROBINAIR Vacuum Refill/Evacuate (75260)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- Robinair Vacuum Pumps