Shop All Pressure Gauges
Robinair
Pressure Gauge, 0 to 20 psi, 1/2 in Hose Barb, Blue
Mfr # 42160
Zoro # G2047269
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Appliance Manifolds
- Includes Fitting
- Range 0 to 35" Water Column
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 42160
- Zoro # G2047269
- UPC # 637335006058
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Dial Size (In.) | 2 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Nominal Dial Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pressure Gauge,2",Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- ZORO SELECT Carrying Case, Soft, Vinyl, 3.5x7.7x9.6 In (4WPJ3)
- DICKSON Circular Chart, 6 In, 0 to 500, 7 Day, Pk60 (C653)
- DIXON Watts by Hi-Flow Filter with Sight Glass, 1 in Port, 250 psig Pressure Range, 300 SCFM Flow Rate, 40 (F602-08WJ)
- BAKER INSTRUMENTS AVNC-1500P Pressure Gauge, 0-1500 PSI (AVNC-1500P)
- ZORO SELECT Pressure Gauge, 0 to 32 oz/sq in, 1/4 in MNPT, Steel, Black (18C778)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10622N)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 5000Psi/Kpa (PFQ138)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- Robinair Pressure Gauges