Shop All UV Leak Detection
Robinair
Premium Refrigerant Leak Detector, Adjustable Sensitivity
Mfr # LD7
Zoro # G7651983
original price:
$551.99
10% off
new price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensitivity Level Adjustable
- Type LD7 Premium Refrigerant
- For Use With All Halogenated Refrigerants
- Sensitivity per Year 0.05 oz/yr R-134, 0.025 oz/yr R-22
- Includes (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Blow Molded Carrying Case, Leak Test Vial, Operator's Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # LD7
- Zoro # G7651983
- UPC # 637335046009
- Country of Origin United States
- Category UV Leak Detection
Details
Item | Leak Detector |
Sensitivity Level | Adjustable |
Type | LD7 Premium Refrigerant |
For Use With | All Halogenated Refrigerants |
Sensitivity per Year | 0.05 oz/yr R-134, 0.025 oz/yr R-22 |
Includes | (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Blow Molded Carrying Case, Leak Test Vial, Operator's Manual |
Typical Application | Refrigerant Leak Detection |
Lamp | Yes |
Function | Leak Detection |
Carton Quantity | 1 |
Compatible With | All Refrigerants |
Application | Refrigerant Leak Detection |
Features | 3 Adjustable Sensitivity Levels, Audio Mute Function, Automatic Calibration and Reset to Ambient, Comfortable Handle Grip, High Intensity LED Inspection Light,, Length is Optimum for A/C Dye Fluorescence, Long Life Stable Sensor, Low Battery Indicator, Sweep Mode Function to Pinpoint Leak Source, True Mechanical Pump, Unique Color Graphic LCD Screen, User Friendly Message and Error Screens |
Design | Hand Held |
Description
Leak Detector, LD7 Premium Refrigerant, Adjustable Sensitivity Level, 0.05 oz/yr R-134, 0.025 oz/yr R-22, For Use With All Halogenated Refrigerants Including R-134a and 1234yf, Includes (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Blow Molded Carrying Case, Leak Test Vial, Operator's Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215M1300#)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3O1E)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- UEI TEST INSTRUMENTS Inlet Tube for UEI Eagle Analyzers (SM11103)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- ROBINAIR Leak Detector, Multiple Refrigerants (LD9-TG)
- ROBINAIR Economy Refrigerant Leak Detector (LD3)
- ROBINAIR AUTOMOTIVE UV LEAK DETECTOR KIT (ROB16350)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- TRACER PRODUCTS Solo-Shot Universal A/C Dye Replacement Syringes (TRALF060)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZDSK-CS)
- Robinair UV Leak Detection