Shop All AC & Refrigeration Accessories
Robinair
Oil Injector, 13/16" W x 12-29/32" L
Mfr # 18490
Zoro # G7132157
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13/16 in x 12-29/32 in
- Length 12 29/32 in
- For Use With Air Conditioning Systems
- Includes Side Manual Quick Coupler
- Application Adding PAG Type Lubricant Oil to A Fully Pressurized A/C System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 18490
- Zoro # G7132157
- UPC # 637335039995
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 13/16 in x 12-29/32 in |
Length | 12 29/32 in |
Width | 13/16 in |
Details
For Use With | Air Conditioning Systems |
Includes | Side Manual Quick Coupler |
Application | Adding PAG Type Lubricant Oil to A Fully Pressurized A/C System |
Max. Working Pressure | 80 psi |
Color | Clear/Silver |
Material | Brass/Plastic/Steel |
Item | Oil Injector |
Standards | UL |
Accessory Type | Oil Injector |
Description
Oil Injector, Size 13/16 in x 12-29/32 in, Color Clear/Silver, Brass/Plastic/Steel Material, Max. Working Pressure 80 psi, 12 29/32 in Length, Width 13/16 in, UL, Adding PAG Type Lubricant Oil to A Fully Pressurized A/C System, For Use With Air Conditioning Systems, Includes Side Manual Quick Coupler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" (10994)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- ROBINAIR Valve Core Removal Tool, 2" W x 6" L (18561)
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- VIRGINIA KMP Leak Detector, 8 oz. (GL6)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- Robinair AC & Refrigeration Accessories