Shop All Refrigerant Recovery Systems
Robinair
OBD II VCI, w/Dongle, Plastic, Blk/Red/Wht
Mfr # ACS-250
Zoro # G2478160
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A/C VCI
- Height (In.) 1 57/64 in
- Width (In.) 1 57/64 in
- Color Black, Red, White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # ACS-250
- Zoro # G2478160
- UPC # 637335047631
- Country of Origin Mexico
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 1 57/64 in |
Width (In.) | 1 57/64 in |
Depth (In.) | 0.9 in |
Length (In.) | 2 7/16 in |
Overall Width | 1 7/8 in |
Overall Length | 2 1/2 in |
Overall Height | 1 in |
Overall Depth | 3/4 in |
Details
Item | OBD II VCI |
Type | A/C VCI |
Color | Black, Red, White |
Material | Plastic |
Material of Construction | Plastic |
Features | Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine |
For Use With | A/C |
Max. Operating Temp. (F) | Not Specified |
Includes | (2) Temperature Probes |
Product Type | Wireless OBD |
Compatible Fluid Evacuator Manufacturer Model Number | 80212, 80213 |
Description
OBD II VCI, Product Type Wireless OBD, Material Plastic, Overall Depth 3/4 in, Overall Height 1 in, Includes (2) Temperature Probes, Color Black, Red, White, Compatible Fluid Evacuator Manufacturer Model Number 80212, 80213, Features Wirelessly Gather and Transmit Vehicle Year, Make and Model Information to The Robinair A/C Machine, Overall Length 2 1/2 in, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- HONEYWELL Relay, Pneumatic Reversing Control (RP972A1006/U)
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- ROBINAIR Recovery Tanks (17506)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- ROBINAIR Refrigerant RRR Machine, For Mfr R-1234YF (AC1234-9)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- PRO-SET Recovery Pump, Twin Cylinder, 115V, Oilless (TRS21)
- CPS PRODUCTS Refrigerant Scavenger - Dual Refrigerant (TRSA21)
- Robinair Refrigerant Recovery Systems