Shop All UV Leak Detection
Robinair
Leak Detector, Multiple Refrigerants
Mfr # LD9-TG
Zoro # G2978088
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) AA Batteries, Blow Molded Cas, Filter/Leak Test Vial
- Number of Hoses 0
- Vacuum Port Size 1/4 in
- Refrigerant Compatibility Multiple Refrigerants
- Number of Valves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # LD9-TG
- Zoro # G2978088
- UPC # 637335047525
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Vacuum Port Size | 1/4 in |
Details
Item | Leak Detector |
Includes | (4) AA Batteries, Blow Molded Cas, Filter/Leak Test Vial |
Number of Hoses | 0 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Valves | 0 |
Description
Leak Detector, Number of Valves 0, Multiple Refrigerants, Number of Hoses 0, 1/4 in, Includes (4) AA Batteries, Blow Molded Cas, Filter/Leak Test Vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Voltmeter, 0-3V/0-15V/0-300V (MVT001)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2 In H2O (2002)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN2)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- ROBINAIR Economy Refrigerant Leak Detector (LD3)
- ROBINAIR AUTOMOTIVE UV LEAK DETECTOR KIT (ROB16350)
- ROBINAIR Premium Refrigerant Leak Detector, Adjustable Sensitivity (LD7)
- BACHARACH 3015-0781 Tune Up Kit (3015-0781)
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size (TP3811-P3)
- LEAKFINDER UV Leak Detection Dye, 8 oz. Size (LF2008)
- Robinair UV Leak Detection