Shop All Rubber Hoses & Lines
Robinair
Hose 240" Blue R134A
Mfr # 62242
Zoro # G1073519
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hose 240" Blue R134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 62242
- Zoro # G1073519
- Country of Origin United States
- Category Rubber Hoses & Lines
Details
Item | Hose 240" Blue R134A |
Accessory Type | Hose 240" Blue R134A |
Description
Hose 240 In. Blue R134A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7025)
- PRESTONE Power Steering Fluid 12Oz (AS-260)
- SKF Shaft Repair Sleeve, SS, 1.371 to 1.377in. (99133)
- ROBINAIR R134 Aluminum Manifold/Hoses (49134A)
- ROBINAIR Hose 60" Yellow Ns 060596 (31060)
- ROBINAIR 1/4" Standard Hoses with Standard Fittings (30060)
- GATES Molded Coolant Hose - Lower - Radiator To Thermostat, 23357 (23357)
- URO PARTS Intercooler Hose Intercoolr Hose, 31261369 (31261369)
- DIXON Contractors Rubber Water Hose, 3/4", 50ft. (CWH50)
- GATES Flexible Coolant Hose, 26536 (26536)
- Robinair Rubber Hoses & Accessories