Shop All Automotive Diagnostic & Testing Instruments
Robinair
Heavy Duty Tank Adaptar Kit
Mfr # 75360
Zoro # G1955895
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Used For Engine Coolant Service
- Application Links the Two Tanks of the 75700 (1DZK4) Together to Increase Capacity to 14 Gal. to Service Class A Vehicles
- Features Auto Power Off, Auto/Manual Ranging, Data Hold, Freeze Data At The Push of A Button, Dwell Measurement, Resistance, Continuity, Diode and Capacitance Tests, RPM Measurement, Temperature Measurement ( Degrees F/ Degrees C)
- Product Type Adapter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 75360
- Zoro # G1955895
- UPC # 637335033375
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 5 in |
Overall Width | 2 in |
Overall Height | 13 in |
Details
Item | Tank Adapter Kit |
Type | Heavy-Duty |
Used For | Engine Coolant Service |
Application | Links the Two Tanks of the 75700 (1DZK4) Together to Increase Capacity to 14 Gal. to Service Class A Vehicles |
Features | Auto Power Off, Auto/Manual Ranging, Data Hold, Freeze Data At The Push of A Button, Dwell Measurement, Resistance, Continuity, Diode and Capacitance Tests, RPM Measurement, Temperature Measurement ( Degrees F/ Degrees C) |
Product Type | Adapter Kit |
Compatible with Manufacturer Model Number | 75700 |
Compatible Tool Type | Engine Coolant Service |
Compatible Manufacturer Part Number | 75700 |
Compatible Manufacturer Model Number | 75700 |
For Use with Mfr. Model Number | 75700 |
For Use With Mfr. Model Number | 75700 |
Description
Tank Adapter Kit, Product Type Adapter Kit, Compatible Tool Type Engine Coolant Service, Overall Height 13 in, Overall Width 2 in, Overall Length 5 in, Compatible with Manufacturer Model Number 75700, Includes Not Applicable, Features Auto Power Off, Auto/Manual Ranging, Data Hold, Freeze Data At The Push of A Button, Dwell Measurement, Resistance, Continuity, Diode and Capacitance Tests, RPM Measurement, Temperature Measurement ( Degrees F/ Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Mass Air Flow Sensor, AF10150 (AF10150)
- BUYERS PRODUCTS 3/4 Inch Thick Trailer Nose Plate For Mounting Drawbar (TNP716625750)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- FUSION Straight Battery Terminal, Clamp, PK5 (850109-525-005N)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Super Concentrated A/C Dye, 1/4 oz, PK12 (16242)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- ROBINAIR Super Concentrated A/C Dye, 8 oz Bottle (16241)
- ROBINAIR Robinair Ac Air Filter (15369)
- ROBINAIR Replacement Pump Module For 15400 Vacuum (40330)
- PROFESSIONAL LAB Pro Surf Lead Test Kit (LS104)
- Robinair Automotive Diagnostic Tools