Shop All Tire Pressure & Tread Depth Gauges
Robinair
Gauge Low Side 134
Mfr # 11794
Zoro # G1071784
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used To Take Psi/kPa Pressure Readings
- Length 4.1"
- Width 3.4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 11794
- Zoro # G1071784
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 4.1" |
Width | 3.4" |
Details
Item | Gauge Low Side 134 |
Application | Used To Take Psi/kPa Pressure Readings |
Number of Pieces | 1 |
Description
Gauge Low Side 134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201)
- PANTHER Safe-Skeg, Mercruiser Alpha I Gen II (35SS610)
- REESE Receiver Lock, Class III, IV, SS (7030200)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- ROBINAIR Digital High Pressure Gauge (11920)
- ROBINAIR Digital Low Pressure Gauge (11910)
- STEELMAN Dial-Type Color-Coded Tread Depth Gauge (42463)
- WESTWARD Tire Tread Depth Gauge, Pencil, 1 in Tread Dp Calibration Increments, Pocket Clip (2HKY4)
- THEXTON Deutsch Terminal Removal Tools (583)
- SEGOMO TOOLS LCD Digital Tire Tread Depth Gauge Measuring Tool with Millimeter & Inch Conversion 0-26mm/0-1 inch (DTTDG01)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- Robinair Tire Pressure & Tread Depth Gauges