Shop All UV Leak Detection
Robinair
Economy Refrigerant Leak Detector
Mfr # LD3
Zoro # G4549542
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensitivity Level Adjustable
- Type LD3 Economy Refrigerant
- For Use With All Halogenated Refrigerants Including R-1234yf and R-134a
- Sensitivity per Year 0.05 oz/yr R-134, 0.025 oz/yr R-22
- Includes (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Leak Test Vial, Operator's Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # LD3
- Zoro # G4549542
- UPC # 637335045989
- Country of Origin United States
- Category UV Leak Detection
Details
Item | Leak Detector |
Sensitivity Level | Adjustable |
Type | LD3 Economy Refrigerant |
For Use With | All Halogenated Refrigerants Including R-1234yf and R-134a |
Sensitivity per Year | 0.05 oz/yr R-134, 0.025 oz/yr R-22 |
Includes | (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Leak Test Vial, Operator's Manual |
Typical Application | Refrigerant Leak Detection |
Lamp | No |
Application | Refrigerant Leak Detection |
Function | Leak Detection |
Carton Quantity | 1 |
Design | Hand Held |
Features | Automatic Calibration and Reset to Ambient, Comfortable Handle Grip, Long Life Stable Sensor, Low Battery Indicator, Three Adjustable Sensitivity Levels, True Mechanical Pump |
Compatible With | All Refrigerants |
Description
Leak Detector, LD3 Economy Refrigerant, Adjustable Sensitivity Level, 0.05 oz/yr R-134, 0.025 oz/yr R-22, For Use With All Halogenated Refrigerants Including R-1234yf and R-134a, Includes (4) AA Alkaline Batteries, (5) Replacement Sensor Filters, Leak Test Vial, Operator's Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 5000 PSI)
- TEMPO COMMUNICATIONS Toner Kit Single Wire (AT8LK)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- J.W. WINCO GN743.7-11-3/8-NPT-A Oil Sight Glass (6PTK0)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- ROBINAIR Leak Detector, Multiple Refrigerants (LD9-TG)
- ROBINAIR AUTOMOTIVE UV LEAK DETECTOR KIT (ROB16350)
- ROBINAIR Premium Refrigerant Leak Detector, Adjustable Sensitivity (LD7)
- HONEYWELL Replacement Sensor (SR-H1-1S)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-HVLEZE)
- PRO-FLUSH Pro Flush Flushing Solvent Kit (PF-KIT)
- Robinair UV Leak Detection