Shop All Automotive Diagnostic & Testing Instruments
Robinair
Diagnostic, A/C, 5 ft. Operating Range
Mfr # 34888HD
Zoro # G6528011
original price:
$8,506.47
9% off
new price: $7,676.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$7,676.99
Free 30-Day Returns
Key Features
- Type A/C
- For Use On Heavy Duty Trucks
- Application Vehicle Diagnostics
- Standards SAE J2788
- Displays Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 34888HD
- Zoro # G6528011
- UPC # 637335046054
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Hose Length | 18 ft |
Overall Height | 49 in |
Overall Depth | 39 in |
Overall Width | 28 in |
Description
Diagnostic, Refrigerant Type R-134a, Compatible Vehicle Type Diesel Vehicles, Gas Vehicles, Filter-Drier Capacity 300 lb, Tank Type External Tank, Tank Capacity 50 lb, Operation Automatic, Display Type Color, Graphical Display, Functions Automatic Oil Injection, UV Dye Injection, Connectivity No Connectivity, Standards SAE J2788, Hose Length 18 ft, Features Liquid Pump to Tackle those Larger A/C Systems Typically Found in Buses, Removable Tank, The New Design Features a Large Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF Right Hand Passenger Side Grille for 1992-1996 BMW 3 Series E36 Exc 328I; Chrome & Black (GE1644360)
- CURT Pintle Hook (48231)
- WAGNER BRAKES Severe Duty Disc Pad Set, Sx1680 (SX1680)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81633)
- ROBINAIR Universal Dye Cartridges, 1 Oz (16356)
- ROBINAIR Tracker Super-Brite Uv Light (16210)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- ROBINAIR Tracker Dye Cleaner (16212)
- ROBINAIR Low High Side Couplers (12458)
- ROBINAIR Replacement Pump Module For 15400 Vacuum (40330)
- TOPDON Comprehensive Tool for TPMS systems (TP47)
- Robinair Automotive Diagnostic Tools