Shop All Low Voltage Thermostats
Robinair
Coolant and Battery Refractometer, Battery/Coolants
Mfr # 75240
Zoro # G3152871
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Range -60 Degrees F to 32 Degrees F
- Height 2.30"
- Width 4.90"
- Power Method Battery/Coolants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 75240
- Zoro # G3152871
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 2.30" |
Width | 4.90" |
Details
Item | Coolant and Battery Refractometer |
Control Range | -60 Degrees F to 32 Degrees F |
Power Method | Battery/Coolants |
Description
Coolant And Battery Refractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- RHEEM Fan 24Deg 1/2" Ccw 3Bld 22" Dia. (70-23594-02)
- NATIONAL GUARD Louver, No Vision, 24 x 12 (L-700-BF-24x12)
- MARKEL PRODUCTS Knob, Wall Heater 305 (41800009)
- WHITE-RODGERS Classic 80 Series Thermostats, 5-1-1 Programs, 1 H 1 C, Hardwired/Battery, 24VAC (01F80 361)
- WHITE-RODGERS 1E50N-301 24V Single Stage (1E50N-301)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20 to 30V AC (TH1100DH1004)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- HONEYWELL Th6320U2008 24V T6 Pro (TH6320U200)
- MARLEY 50-90F 120-240V-Ac Thermostat (275-1722-00 T100)
- Robinair Low Voltage Thermostats