Shop All AC & Refrigeration Accessories
Robinair
Charging Hoses, 20 ft., 1/4" FFL, PK3
Mfr # 68020
Zoro # G5714508
product price: $132.99
/pk 3, $44.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Charging Hoses,20 ft.,1/4" FFL,PK3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 68020
- Zoro # G5714508
- UPC # 637335007468
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Item | Charging Hoses,20 ft.,1/4" FFL,PK3 |
Accessory Type | Charging Hoses,20 ft.,1/4" FFL,PK3 |
Description
Charging Hoses,20 ft.,1/4 In. FFL,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW Multi Purpose Dye, 1 oz. Bottles, PK6 (B483206)
- B & K Electronic Valve H20 Ng (100112336)
- IMPERIAL MFG Grill Return Air 4X10In Wht (RG1280A)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" (10994)
- ROBINAIR Valve Core Removal Tool, 2" W x 6" L (18561)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- ROBINAIR Vacuum Gauge, 1/4" Male Flare Connection (RAVG-1)
- ROBINAIR Oil Injector, 13/16" W x 12-29/32" L (18490)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- Robinair AC & Refrigeration Accessories