Shop All Refrigeration Access Valves
Robinair
Cap, 1/4" Outside Dia., 5" L
Mfr # 40570
Zoro # G0231679
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in
- For Use With HVAC Fittings
- Outside Dia. 1/4 in
- Inside Dia. 1/4 in
- Includes Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robinair
- MFR # 40570
- Zoro # G0231679
- UPC # 637335005112
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in |
Outside Dia. | 1/4 in |
Inside Dia. | 1/4 in |
Length | 5 in |
Details
Item | Cap |
For Use With | HVAC Fittings |
Includes | Chain |
Material | metal |
Description
Cap, Connection Size 1/4 in, Outside Dia. 1/4 in, Inside Dia. 1/4 in, Length 5 in, Metal, For Use With HVAC Fittings, Includes Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- TRION Cb777 120V Atomizing Humidifier (CB777)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x1" (284-200-240)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return, 2 Position (MA-5213)
- ROBINAIR Acme Service Coupler (16301)
- ROBINAIR Valve Core Removal Tool, Brass, 1/4" (13145)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- ROBINAIR Brass Caps, 1/4" O.D., 3-39/64" L, PK6 (40572)
- ROBINAIR Refrigeration Line Piercing Valve, 1/4"OD (40288)
- ZORO SELECT Replacement Core, 1/4In Schrader, PK10 (4PDJ3)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- Robinair AC & Refrigeration Valves