Shop All Vacuum Pumps
Robinair
A/C Vacuum Pump, 18In
Mfr # 15400
Zoro # G5520383
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A/C Systems In Vehicles
- Includes Pump
- Application Vacuum Testing
- Number of Pieces 1
- Type A/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 15400
- Zoro # G5520383
- UPC # 637335001107
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Size (In.) | 18 |
Details
Item | Vacuum Pump |
For Use With | A/C Systems In Vehicles |
Includes | Pump |
Application | Vacuum Testing |
Number of Pieces | 1 |
Type | A/C |
Material | Steel |
Description
Vacuum Pump, Includes Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFORESIGHT CONSUMER PRODUCTS Solaira SCOSY15120B Infrared Heater 1.5KW, 120V Black (SCOSYAW15120B)
- NATION WIDE PRODUCTS No Tools Needed Air Conditioner Bracket (NTN1)
- DAYTON Supply Vent, 11 1/8 In (4YC82)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (3XJ81)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- ROBINAIR Vacuum Refill/Evacuate (75260)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- ROBINAIR Vacuum Pump Oil 4 Gal Per Case (13204)
- DUOSEAL Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-01)
- Robinair Vacuum Pumps