Shop All Vacuum Pumps
Robinair
A/C Vacuum Pump, 15-3/4In
Mfr # 15401
Zoro # G5815731
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 15-3/4
- Material Steel
- Application Vacuum Testing
- Number of Pieces 1
- For Use With A/C Systems In Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 15401
- Zoro # G5815731
- UPC # 637335001114
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Size (In.) | 15-3/4 |
Details
Item | Vacuum Pump |
Material | Steel |
Application | Vacuum Testing |
Number of Pieces | 1 |
For Use With | A/C Systems In Vehicles |
Includes | Pump |
Type | A/C |
Description
Vacuum Pump, Includes Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49133)
- BESTAIR Bacteriostatic 32 Oz. Humidifier Water Treatment (3BT-PDQ-6)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1803-23 L)
- ROBINAIR Vacuum Pump Oil, 12 Qts (13203)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- ROBINAIR A/C Vacuum Pump, 18In (15400)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- ROBINAIR Vacuum Refill/Evacuate (75260)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- Robinair Vacuum Pumps