Shop All Automotive Specialized Tools
Robinair
A/C System Component Flusher, Close Loop, 1 Gal. Capacity
Mfr # 17580
Zoro # G4478896
original price:
$3,860.69
5% off
new price: $3,655.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,655.99
Free 30-Day Returns
Key Features
- Type Close Loop
- Color Gray
- Compressed Air Inlet Size (In.) 880 to 150 psi
- Material of Construction Plastic Casing
- Reservoir Capacity (Gal.) 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 17580
- Zoro # G4478896
- UPC # 637335016019
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Compressed Air Inlet Size (In.) | 880 to 150 psi |
Details
Item | A/C System Component Flusher |
Type | Close Loop |
Color | Gray |
Material of Construction | Plastic Casing |
Reservoir Capacity (Gal.) | 1 gal |
For Use With | Auto Component Fluhser |
Max. Operating Temp. (F) | 35 to 125 |
Working Flow Max. (GPM) | 5 gal P/M |
Material | Plastic |
Features | During the Closed Loop Flush Operation the Solvent is Filtered Through a Replaceable Filter Before Being Restored to the Internal Storage Vessel |
Product Type | A/C System Component Flusher |
Compatible Vehicle Type | Electric Vehicles, Gas Vehicles, Hybrid Vehicles |
Maximum Flow Rate | 5 gpm |
Tank Type | Internal Tank |
Reservoir Capacity | 1 gal |
Refrigerant Type | R-134a |
Connectivity | No Connectivity |
Maximum Operating Temperature | 125 Degrees F |
Operation | Manual |
Power Source | Electric |
Functions | A/C Component Flushing |
Description
A/C System Component Flusher, Product Type A/C System Component Flusher, Refrigerant Type R-134a, Compatible Vehicle Type Electric Vehicles, Gas Vehicles, Hybrid Vehicles, Filter-Drier Capacity Not Applicable, Tank Type Internal Tank, Tank Capacity Not Applicable, Operation Manual, Display Size Not Applicable, Display Type Not Applicable, Functions A/C Component Flushing, Connectivity No Connectivity, Standards Not Applicable, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Prebent Pipe, 78272 (78272)
- GROTE Fuse Holder, Maxi, 60 Amp, 8 GA. (82-2211)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- ROBINAIR A/C Refrigerant RRR Machine, 29" L (34288NI)
- ROBINAIR A/C Refrigerant RRR Machine, 31-1/2" L (AC1234-4)
- ROBINAIR Vacuum Pump 110, 1.5 Cfm, 2 Stage (15150)
- ROBINAIR Refrigerant RRR Machine, A/C, 24" W (34788NI)
- WIZARDS Wizards 11066 Water Bandit Synthetic Chamois (11066)
- Robinair Service & Shop Tools