Shop All Automotive Specialized Tools
Robinair
A/C Refrigerant RRR Machine, 29" L
Mfr # 34288NI
Zoro # G1725348
product price: $4,339.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,339.99
Free 30-Day Returns
Key Features
- Includes (2) Hoses
- Type A/C
- Color Gray
- Max. Operating Temp. (F) 122 Degrees F
- Depth (In.) 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 34288NI
- Zoro # G1725348
- UPC # 637335045019
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Depth (In.) | 42 in |
Width (In.) | 24 in |
Height (In.) | 42 in |
Length (In.) | 29 in |
Hose Length | 9 ft |
Display Size | 4.3 in |
Overall Depth | 29 7/8 in |
Overall Height | 42 1/8 in |
Overall Width | 24 in |
Description
Refrigerant RRR Machine, Product Type Refrigerant Recover, Recycle, Recharge Machine, Refrigerant Type R-134a, Compatible Vehicle Type Gas Vehicles, Filter-Drier Capacity 150 lb, Tank Type Internal Tank, Tank Capacity 30 lb, Operation Manual, Display Size 4.3 in, Display Type Graphical LCD, Connectivity Wi-Fi Capable (Receiver Not Included), Standards SAE J2788, Hose Length 9 ft, Color Gray, Compatible with Manufacturer Model Number 13172, 30038, 34724, 80211TMP, 80211VCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Coupler Lock, Universal Lock Type (7005800)
- AFTERMARKET Hella Mini Relay (HLA-007903021-JN)
- WEATHERTECH Rear FloorLiners, Black, 4410123 (4410123)
- DORMAN CLUTCH SLAVE CYLINDER (CS36170)
- ROBINAIR Vacuum Pump, 2 Stage, Direct Drive, 232L/M (15121A)
- ROBINAIR Refrigerant RRR Machine, Hybrid Vehicles, A/C, 36" L (34788NI-H)
- ROBINAIR Refrigerant RRR Machine, A/C, 24" W (34788NI)
- ROBINAIR Vacuum Pump 115, 5 Cfm, 1 Stage (15510)
- ROBINAIR Vacuum Pump 220 50/60 Hz, 2 Stage (15501)
- ROBINAIR Vacuum Pump, 110-115/220-250, 2 Stage (15424)
- PERFORM TOOL NonMarring Use To Remove Door Panels Dashboards Consoles 6 Pieces (W80647)
- Robinair Automotive Specialized Tools