Shop All Automotive Tool Parts
Robinair
A/C Oil Injector, For Generic Service
Mfr # 18460
Zoro # G0582062
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Automotive
- Type A/C
- For Use With R-1234YF A/C System
- Number of Pieces 1
- Size (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 18460
- Zoro # G0582062
- UPC # 637335043367
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Size (In.) | 12 in |
Outside Dia. | 45/64 in |
Size | 9 in × 12 in × 1 in |
Outside Diameter | 45/64 in |
Details
Application | Automotive |
Type | A/C |
For Use With | R-1234YF A/C System |
Number of Pieces | 1 |
Item | A/C Oil Injector |
Material | Plastic |
Tool Type | A/C Oil Injector |
Description
A/C Oil Injector, Tool Type A/C Oil Injector, Application Automotive, Material Plastic, For Use With R-1234YF A/C System, Outside Diameter 45/64 in, Number of Pieces 1, Size 9 in � 12 in � 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- FOUR SEASONS ADAPTER ROTO TO #8 MF BS R1 (12778)
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- EAGLE 1 23 oz. Liquid Wheel and Tire Cleaner (E1TAZ23)
- ROBINAIR A/C Oil Injector, For PAG Oil Service (18465)
- ROBINAIR Dust Cover, For Automotive AC Units (17499)
- ROBINAIR R1234yf A/C High/Low Couplers, Steel (18124)
- HEIN-WERNER Filler Plug, Rubber (F36100-0001)
- TITAN Clevis Pin Assortment, 20 Piece (TIT45249)
- LOCK TECHNOLOGY Truck Exte, 3/4" Dr, 475 Ft/Lbs (LTI1600M)
- ASTRO PNEUMATIC Stl Rivet Nuts, 100 Piece 1/4-20 (ASTRN14)
- Robinair Service & Shop Tools