Shop All Pocket Thermometers
Robinair
4" Stem Digital Pocket Thermometer, -40 Degrees to 390 Degrees F
Mfr # 43240
Zoro # G8038418
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 390 Degrees F
- Temp. Range (C) -40 Degrees to 200 Degrees C
- Stem Length 4 in
- Accuracy +/-2 Degrees F
- Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robinair
- MFR # 43240
- Zoro # G8038418
- UPC # 637335006188
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Digital Pocket Thermometer, Side Reading Pen Style, Body Style Pen, -40 Degrees to 390 Degrees F/-40 Degrees to 200 Degrees C, Stem Length 4 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees F, 4-Digit LCD Display, Folding Stem No, Quick Reading No, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L300#)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU20)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- WEISS INSTRUMENTS Digital Pocket Thermometer (DP300A)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- Robinair Pocket Thermometers