Shop All Sports Equipment
Robic
Robic 2004929 SC-429 Water Resistant All Purpose Stopwatch; Blue
Mfr # 2004929
Zoro # G604164518
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robic
- MFR # 2004929
- Zoro # G604164518
- UPC # 21096679970
- Country of Origin China
- Category Sports Equipment
Description
All purpose stopwatch has True 3ATM water resistant construction. You can confidentially use it in any weather. There is a pull tab to prolong life and a battery hatch makes battery replacement a breeze. A Breakaway Safety Lanyard is included.
Features- SC-429 Water Resistant All Purpose Stopwatch
- Use as a Single event stopwatch or take unlimited multiple split times with 2 Memory recall of finish times
- The stopwatch function provides 1/100 of a second precision up to 24 hours timing range
- 3ATM Water resistant
- Breakaway safety lanyard
- 1 Stopwatch
- Color: Blue
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Battery Size: LR 44
- Continuous Event Display: Yes
- Countdown Timer: No
- Cumulative Split: Yes
- Lap Memory: Yes
- Lap Split: No
- Material: ABS Plastic, Nylon Lanyard
- Number of Batteries: 1
- Silent Mode: No
- Time Range: 24 Hour
- Time/Alarm/Calendar: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Console-Lh Rzt (931-08687B)
- ULTRASITE Flat Top Commercial Park Receptacle Lid (FTR-32-08-BLACK)
- BIRD BARRIER Bird Trap, 3" L, White (tt-sp25)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 75 (HFZG575YWS-E)
- CHAMPION SPORTS Playground Ball, 7in, Red, PK3 (PG7RD)
- M-D M-d Products 16 Rubber Garage Door Bottom Seal 03749 (43374037494)
- ABC Q1005X024 1 in. Sling 24 in. (448756)
- CHAMPION SPORTS Floor Tape Purple (CHS1X36FTPR)
- CHAMPION SPORTS Heavy Nylon Lanyard, Gold (126GD)
- EMERGENCY ZONE Emergency Zone 213B 5 mm x 50 ft. Rope; Black (4302B)
- CHAMPION SPORTS Floor Marking Tape, 1in x 36 yd, White, PK6 (1X36FTWH)
- Robic Sports Equipment