Shop All Sports Equipment
Robic
Robic 2004925 SC-429 Water Resistant All Purpose Stopwatch; Red
Mfr # 2004925
Zoro # G904164553
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robic
- MFR # 2004925
- Zoro # G904164553
- UPC # 21096679956
- Country of Origin China
- Category Sports Equipment
Description
All purpose stopwatch has True 3ATM water resistant construction. You can confidentially use it in any weather. There is a pull tab to prolong life and a battery hatch makes battery replacement a breeze. A Breakaway Safety Lanyard is included.
Features- SC-429 Water Resistant All Purpose Stopwatch
- Use as a Single event stopwatch or take unlimited multiple split times with 2 Memory recall of finish times
- The stopwatch function provides 1/100 of a second precision up to 24 hours timing range
- 3ATM Water resistant
- Breakaway safety lanyard
- 1 Stopwatch
- Color: Red
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Battery Size: LR 44
- Continuous Event Display: Yes
- Countdown Timer: No
- Cumulative Split: Yes
- Lap Memory: Yes
- Lap Split: No
- Material: ABS Plastic, Nylon Lanyard
- Number of Batteries: 1
- Silent Mode: No
- Time Range: 24 Hour
- Time/Alarm/Calendar: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Organic Dust Fungicide 4 lb (772)
- REMINGTON Virtually Indestructible Grooming Kit (PG6855A)
- PRO-SERIES Electric 3.5 Cubic Foot Cement Mixer (CME35)
- MTD Wheel-Cog Beige 8X (634-04347)
- MARTIN SPORTS Parachute, 20ft Diameter with 16 Handles (P19)
- VOIT 6.25 ft. Softi Tuff Balls, Orange (44008XXX)
- VOIT 8.5 in. Playground Balls, Green (VPG85HGR)
- SINGING ROCK Singing Rock 448896 Singing Rock Footer-Adjust Ascender Sling (448896)
- CHAMPION SPORTS Triple Flag Football Set, Adult Size, Blue, 32" - 39", PK12 (TFFABL)
- CHAMPION SPORTS Playground Ball, 7in, Red, PK3 (PG7RD)
- C-LINE PRODUCTS Standard Lanyard, Blue, Swivel Hook, PK24 (CLI89315)
- Robic Sporting Goods