Shop All Sports Equipment
Robic
Robic 2004922 SC-429 Water Resistant All Purpose Stopwatch; Orange
Mfr # 2004922
Zoro # G204164598
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robic
- MFR # 2004922
- Zoro # G204164598
- UPC # 21096679901
- Country of Origin China
- Category Sports Equipment
Description
All purpose stopwatch has True 3ATM water resistant construction. You can confidentially use it in any weather. There is a pull tab to prolong life and a battery hatch makes battery replacement a breeze. A Breakaway Safety Lanyard is included.
Features- SC-429 Water Resistant All Purpose Stopwatch
- Use as a Single event stopwatch or take unlimited multiple split times with 2 Memory recall of finish times
- The stopwatch function provides 1/100 of a second precision up to 24 hours timing range
- 3ATM Water resistant
- Breakaway safety lanyard
- 1 Stopwatch
- Color: Orange
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Battery Size: LR 44
- Continuous Event Display: Yes
- Countdown Timer: No
- Cumulative Split: Yes
- Lap Memory: Yes
- Lap Split: No
- Material: ABS Plastic, Nylon Lanyard
- Number of Batteries: 1
- Silent Mode: No
- Time Range: 24 Hour
- Time/Alarm/Calendar: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES #12 Grain Scoop, Aluminum (2681200)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- BRIGGS & STRATTON GASKET-AIR CLEANER (844931)
- IK SPRAYERS Water Supply Tank (82673)
- CHAMPION SPORTS Solid Lightweight Plastic Bat, 31in, Black, PK6 (PLB)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- M-D M-d Products .50in. X .75in. X 17in. Gray Low Density Foam Weather Strip 02113 (43374021134)
- MARTIN SPORTS Playground Ball, 8.5-Inch, Red, PK3 (MASPG812R)
- MARTIN SPORTS Playground Ball, 10-Inch, Red, PK3 (MASPG10R)
- MARTIN SPORTS Floor Marking Tape, Orange, PK6 (FT136ORANGE)
- CHAMPION SPORTS High Visibility Poly Cone, 9in, Orange, PK12 (TC9)
- Robic Sports Equipment