Shop All Sports Equipment
Robic
Robic 2004921 SC-429 Water Resistant All Purpose Stopwatch; Purple
Mfr # 2004921
Zoro # G004164521
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robic
- MFR # 2004921
- Zoro # G004164521
- UPC # 21096679918
- Country of Origin China
- Category Sports Equipment
Description
All purpose stopwatch has True 3ATM water resistant construction. You can confidentially use it in any weather. There is a pull tab to prolong life and a battery hatch makes battery replacement a breeze. A Breakaway Safety Lanyard is included.
Features- SC-429 Water Resistant All Purpose Stopwatch
- Use as a Single event stopwatch or take unlimited multiple split times with 2 Memory recall of finish times
- The stopwatch function provides 1/100 of a second precision up to 24 hours timing range
- 3ATM Water resistant
- Breakaway safety lanyard
- 1 Stopwatch
- Color: Purple
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Battery Size: LR 44
- Continuous Event Display: Yes
- Countdown Timer: No
- Cumulative Split: Yes
- Lap Memory: Yes
- Lap Split: No
- Material: ABS Plastic, Nylon Lanyard
- Number of Batteries: 1
- Silent Mode: No
- Time Range: 24 Hour
- Time/Alarm/Calendar: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Vantage Shelter, 10' W x 20' L, White Steel Fame, Red Top (VG3WH20RD)
- XANTREX Xantrex 809-0921 FREEDOM SW System Control Panel (809-0921)
- FIMCO Sprayer Cap, Yellow, PK2 (7771766)
- A.R. NORTH AMERICA Gear Box, RK and XW, 1" (04-5038.C2)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- TANDEM SPORT Tandem Sport TSELECTWHISTLE 125 dB Sport Electronic Whistle (TSELECTWHISTLE)
- CHAMPION SPORTS Champion Sports C6SET 6 in. Hi Visibility Flexible Vinyl Cone Set; Multicolor - Set of 6 (C6SET)
- CHAMPION SPORTS Target Net Set, 6 Per Set (TNM18SET)
- ROL DRI Master Sponge Handle Assembly (MTHDLASM)
- CHAMPION SPORTS Champion Sports CHSHD4 High Density Coated Foam Ball 4In (CHSHD4)
- SICURIX Standard Lanyard Hook Rope Style, Purple, PK24 (68914)
- Robic Sports Equipment