Shop All Digital And Mechanical Timers
Robic
Robic 1574376 Robic Dual Stopwatch & Countdown Timer - 1000W; Black
Mfr # 1574376
Zoro # G004163272
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robic
- MFR # 1574376
- Zoro # G004163272
- Country of Origin China
- Category Digital And Mechanical Timers
Description
Combines a multi-mode Stopwatch with an easy-to-use Countdown Timer. The Oslo 1000W thoughtful design features such as soft rubberized pushbuttons and side grips make the 1000W a pleasure to hold and operate. Single Event, Lap or Split Timing. 1/100 Second Precision to 10 hours. Countdown range 10 hours with 1/100 second resolution.
Specifications- Color: Black
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Surface Temp Probe, 32 to 500 Deg F (80PK-3A)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C741)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404M)
- SPAN Pressure Gauge, 0 to 4 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-4 BAR-G)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- ZORO SELECT Bell Type Manual Mechanical Timer (5ZPZ8)
- GENERAL TOOLS Digital Count Down Timer (TI150)
- TRACEABLE Countdown Timer Controller (5095)
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- CDN MT4-R Red Compact Mechanical 60 Minute Kitchen Timer (221MT4R)
- LUX KITCHEN TIMER 60MIN WHT (CP1929-14)
- Robic Digital And Mechanical Timers