Shop All Fan Parts
Robertshaw
Water Heater Control, 1-1/4" L, 160 deg. F
Mfr # 110-203
Zoro # G9916341
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Replacement Applications in Water Tanks
- Fits Brand Robertshaw
- Includes 5-1/2" Sensing Element
- Features Inlet Size: 1/2" Pipe; Outlet Size: 1/2" Inverted Flare; Shank Length: 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 110-203
- Zoro # G9916341
- UPC # 662013661755
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | Universal Replacement Applications in Water Tanks |
Item | Water Heater Control, 1/2" Pipe, 1-1/4" Shank L, 160 Degrees F |
Fits Brand | Robertshaw |
Includes | 5-1/2" Sensing Element |
Features | Inlet Size: 1/2" Pipe; Outlet Size: 1/2" Inverted Flare; Shank Length: 1-1/4" |
Description
Water Heater Control, 1/2 In. Pipe, 1-1/4 In. Shank L, 160 Degrees F, Fits Brand Robertshaw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Mixed Flow Duct Fan, 12 In. Dia. (TD-315)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W (CP816)
- SPEEDCLEAN Mini Split Bib Kit, Replacement, Reusable (MSB-KIT)
- AAON HUMIDISTAT H600A1014 OE26506 (P93750)
- ROBERTSHAW Thermostat (5300-729)
- ROBERTSHAW Electric Limit Control (5225-009)
- ROBERTSHAW Flange Gasket (40-010)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- ROBERTSHAW Indin Stem Adapter (40-029)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- Robertshaw Fan Parts