Shop All Furnace and Heater Parts
Robertshaw
Water Filter
Mfr # 11-200
Zoro # G7901467
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in, 1/4 in
- Diameter 1 1/2 in
- Service Life 1,000 gal
- Flow Rate 0.8 gpm
- Connection Size 1/8 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 11-200
- Zoro # G7901467
- UPC # 662013776619
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Pipe Size | 1/8 in, 1/4 in |
Diameter | 1 1/2 in |
Connection Size | 1/8 in, 1/4 in |
Overall Height | 1 1/2 in |
Details
Item | Inline Water Filter |
Service Life | 1,000 gal |
Flow Rate | 0.8 gpm |
Filter Media | Carbon |
Connection Type | NPT |
For Use With | Beverage Dispensers, Dehumidifiers and Many Other Water Dispensing Devices, Evaporator Coolers, Ice Makers, Icemakers, Water Coolers |
Reduces | Dirt, Sediment |
Connection Gender | Male |
Series | 11-200 |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Description
Inline Water Filter, Reduces Dirt, Sediment, Flow Rate 0.8 gpm, Diameter 1 1/2 in, Overall Height 1 1/2 in, Service Life 1,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/8 in, 1/4 in, For Use With Beverage Dispensers, Dehumidifiers and Many Other Water Dispensing Devices, Evaporator Coolers, Ice Makers, Icemakers, Water Coolers, Series 11-200, Connection Type NPT, Connection Size 1/8 in, 1/4 in, Connection Gender Male, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Water Heater Interlock, Use With UC1 (WHKE)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ROBERTSHAW 1980-072 72" Thermocouple-30Mv (1980-072)
- ROBERTSHAW Pilot Ignition Kit (712-006)
- ROBERTSHAW Adapter (10-038)
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- ROBERTSHAW Gas Pilot (1830-003)
- ROBERTSHAW 620-202 120/24 Vac Plug In (620-202)
- YORK Circuit Board (S1-031-02985-000)
- Robertshaw Furnace and Heater Parts