Shop All Vibration Sensors
Robertshaw
Vibration Switch, SPDT, 0.5- 7A, 120VAC
Mfr # 6000-105
Zoro # G3064223
product price: $2,036.99
/ea
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Remote Electrical or Manual
- Voltage 120V AC
- Contact Type SPDT
- Amps 0.5-7 Max.
- Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 6000-105
- Zoro # G3064223
- UPC # 662013122102
- Country of Origin United States
- Category Vibration Sensors
Dimensions
Height | 5.13 in |
Length | 6 in |
Width | 6 in |
Length (Straight Wireway) | 6 in |
Details
Reset Type | Remote Electrical or Manual |
Voltage | 120V AC |
Contact Type | SPDT |
Amps | 0.5-7 Max. |
Enclosure Rating | Cl 1, Div1, Gr B, C, & D |
Temperature Range (F) | -13 to 140 |
Standards | UL and c-UL Certified |
Frequency Range (Hz) | 0 to 300 |
Enclosure Material | Aluminum |
Horizontal Range | 0 to 4.5 G |
Item | Vibration Switch |
Vertical Range | 0 to 3.5 G |
Type | Malfunction Detector |
Description
Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 120VAC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Cl 1, Div1, Gr B, C, & D, Enclosure Material Aluminum, Temperature Range -13 to 142 F, Length 6 In, Width 6 In, Height 5.13 In, Standards UL and c-UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Self Cutting Cable Zip Ties - 500-Pack (199264)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2In (PLG-200)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A (366A0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- STI ACCELEROMETER 18-30V-DC VIBRATION SENSOR (CMCP787A)
- Robertshaw Sensors