Shop All Vibration Sensors
Robertshaw
Vibration Switch, SPDT, 0.5-7A, 120VAC
Mfr # 6000-005
Zoro # G3234926
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Remote Electrical or Manual
- Voltage 120V AC
- Contact Type SPDT
- Amps 0.5-7 Max.
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 6000-005
- Zoro # G3234926
- UPC # 662013122034
- Country of Origin United States
- Category Vibration Sensors
Dimensions
Height | 3.06 in |
Width | 3.75 in |
Length | 5.38 in |
Length (Straight Wireway) | 5.38 in |
Details
Reset Type | Remote Electrical or Manual |
Voltage | 120V AC |
Contact Type | SPDT |
Amps | 0.5-7 Max. |
Type | Malfunction Detector |
Frequency Range (Hz) | 0 to 300 |
Temperature Range (F) | -40 to 200 |
Horizontal Range | 0 to 4.5 G |
Vertical Range | 0 to 3.5 G |
Standards | CSA |
Item | Vibration Switch |
Enclosure Material | Aluminum Base, Plastic Cover |
Enclosure Rating | NEMA 4, 4X |
Description
Vibration Switch, Malfunction Detector, Contact Type SPDT, Amps .5-7 Max, Voltage 120VAC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Nema 4, 4X, Enclosure Material Plastic Cover Alum Base, Temperature Range -40 to 201 F, Length 5.38 In, Width 3.75 In, Height 3.06 In, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A (365AA0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A (366A0)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- VITEC TRANSMITTER 0-1IN/SEC 4-20MA 14-30V-DC VIBRATION SENSOR (53290-00)
- Robertshaw Sensors