Shop All Vibration Sensors
Robertshaw
Vibration Switch, DPDT, 5A, 120VAC
Mfr # 6000-009
Zoro # G0323687
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Remote Electrical or Manual
- Voltage 120V AC
- Contact Type DPDT
- Amps 5 Max.
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 6000-009
- Zoro # G0323687
- UPC # 662013122065
- Country of Origin United States
- Category Vibration Sensors
Dimensions
Height | 3.06 in |
Width | 3.75 in |
Length | 5.38 in |
Length (Straight Wireway) | 5.38 in |
Details
Reset Type | Remote Electrical or Manual |
Voltage | 120V AC |
Contact Type | DPDT |
Amps | 5 Max. |
Frequency Range (Hz) | 0 to 300 |
Standards | CSA |
Enclosure Rating | NEMA 4, 4X |
Temperature Range (F) | -40 to 200 |
Vertical Range | 0 to 3.5 G |
Type | Malfunction Detector |
Horizontal Range | 0 to 4.5 G |
Enclosure Material | Aluminum Base, Plastic Cover |
Item | Vibration Switch |
Description
Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Nema 4, 4X, Enclosure Material Plastic Cover Alum Base, Temperature Range -40 to 203 F, Length 5.38 In, Width 3.75 In, Height 3.06 In, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS1W)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .30-.43 (BD-030-SE)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A (366A0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- Robertshaw Vibration Sensors