Shop All Refrigeration Controls
Robertshaw
Universal Cold Control
Mfr # CC-1
Zoro # G0893094
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Normally Open
- Switch Action Closes on Rise
- Voltage 120V AC, 240V AC
- Full Load Amps 16
- Capillary Type Capillary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CC-1
- Zoro # G0893094
- UPC # 662013109134
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Depth (In.) | 1 13/100 in |
Width (In.) | 4 3/4 in |
Capillary Length (In.) | 9 in |
Height (In.) | 2 22/25 in |
Capillary Length | 9 in |
Overall Length | 2 7/8 in |
Overall Height | 4 3/4 in |
Description
Refrigeration/Freezer Control, Capillary Length 9 in, Capillary Type Capillary, Cold Off Temperature -5 Degrees F, Cold On Temperature 5 Degrees F, Contact Form SPST, Control Temperature - Maximum 38 Degrees F, Control Temperature - Minimum -5 Degrees F, Full Load Current 16 A, Includes Dial Plate, Knob, Mounting Suction Cups, Terminals, Locked Rotor Amps 80 A, Overall Height 4 3/4 in, Overall Length 2 7/8 in, Product Type Temperature Control, Switch Action Closes on Rise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 23-3/16" x 73-1/16" (02-14160-2013)
- HONEYWELL HOME PLATED MOTOR FOR V4043/V4044,120V (802360LA)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW08B10B)
- ROBERTSHAW Switch Inf24 (5500-213M)
- ROBERTSHAW Switch For Heat Lamp (5502-236M)
- ROBERTSHAW Inf120575 120 Volt Infinite Control Swit (5502-915M)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- Robertshaw Refrigeration Controls