Shop All Gas Valves
This Product is Discontinued
Robertshaw
Thermostat/Natural Gas Valve (Discontinued)
Mfr # 110-206
Zoro # G8189675
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Domestic and RV Water Heaters
- Includes 5-1/2 in Sensing Element
- Features Multiple BTU Capacities Available
- Type 38,000 BTU Flow Setting, 2-3/18 in Shank Length, 1/2 in Pipe Inlet, 1/2 in Inverted Flare Outlet, 71 Degrees C Temperature, 3.5 in wc Natural Gas Pressure Regulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 110-206
- Zoro # G8189675
- UPC # 662013660239
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Thermostat/Natural Gas Valve |
For Use With | Domestic and RV Water Heaters |
Includes | 5-1/2 in Sensing Element |
Features | Multiple BTU Capacities Available |
Type | 38,000 BTU Flow Setting, 2-3/18 in Shank Length, 1/2 in Pipe Inlet, 1/2 in Inverted Flare Outlet, 71 Degrees C Temperature, 3.5 in wc Natural Gas Pressure Regulation |
Description
Thermostat/Natural Gas Valve, Includes 5-1/2 in Sensing Element, Type 38,000 BTU Flow Setting, 2-3/18 in Shank Length, 1/2 in Pipe Inlet, 1/2 in Inverted Flare Outlet, 71 Degrees C Temperature, 3.5 in wc Natural Gas Pressure Regulation, For Use With Domestic and RV Water Heaters, Features Multiple BTU Capacities Available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.