Shop All Fan Parts
Robertshaw
Thermostat
Mfr # 5300-729
Zoro # G5374101
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277VAC
- For Use With Commercial Cooking Industry
- Phase 1 and 3
- Includes Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-729
- Zoro # G5374101
- UPC # 662013241506
- Country of Origin Mexico
- Category Fan Parts
Details
Voltage | 120/277VAC |
For Use With | Commercial Cooking Industry |
Item | Thermostat |
Phase | 1 and 3 |
Includes | Dial |
Description
Thermostat, Includes Includes Dial And Bezel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Ignition Board Remote Sense (35-725903-997)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- ROBERTSHAW Thermocouple (1980-060)
- ROBERTSHAW Wire Adapter (10-258)
- ROBERTSHAW Electric Infinite Switch (5502-451M)
- ROBERTSHAW Spark Plug Adaptor (10-391)
- ROBERTSHAW Standard 160 Dial (11-006)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 24 INCH (FO-COVER-24)
- Robertshaw Fan Parts